FESTO 555447 INDEXING CONVERSION KIT

DADM indexing kit

See technical informationSee documents

References

Festo:DADM-CK-220-3
Rubix:390A5812
Manufacturer :555447
EAN:4052568199487
brand logo

Technical specifications

Typeindexing kit for rotary indexing tables dhtg

Documents

Product details : FESTO 555447 INDEXING CONVERSION KIT


indexing conversion kit DADM-CK-220-3 For rotary indexing table DHTG. Size=220, Corrosion resistance classification CRC=(* 2, * (when installed)), Materials note=(* Free of copper and PTFE, * Conforms to RoHS), Materials information for plate=Steel, Screw material data=Steel
Indexing kit DADM-CK-220-3 for rotary indexing table DHTG. Size=220, Corrosion resistance class KBK=(* 2, * (in the installed condition)), Material note=(* copper- and PTFE-free, * RoHS compliant), Material information plate=Steel, Material information screws=Steel

Technical specifications


Attributes
Typeindexing kit for rotary indexing tables dhtg
£ 721.99 excl. VAT
/ Each
£ 866.39 incl. VAT
  • Delivery usually within ( 2 ) days