References
Festo:SMB-8E
Rubix:120A0307
Manufacturer :178230
EAN:4052568038748

Documents
Product details : FESTO 178230 MOUNTING KIT SMB-8E
Mounting kit SMB-8E suitable for all Proximity switches of series 8E. Size=8, Material information, profile=(* Aluminium, * Anodised), Materials note=Conforms to RoHS, Screw material data=High alloy steel, non-corrosive
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 21x21x8 mm |
|---|---|
| Logistic Weight | 9,23 g |
| Type | mounting kit |
| Connection 1 | 8 mm |
Show UNSPSC/ECL@SS
£ 5.66 excl. VAT
/ Each
£ 6.79 incl. VAT
- Delivery usually within ( 2 ) days