References
Festo:FWSR-16-M5
Rubix:132A4176
Manufacturer :170153
EAN:4052568074388

Documents
Product details : FESTO 170153 PUSH-ON FLANGE FWSR-16-M5
Push-on flange FWSR-16-M5 For axis of rotary or linear drives. Size=16, Assembly Position=Any, Corrosion resistance classification CRC=2, Materials note=Free of copper and PTFE, Materials information, housing=Wrought Aluminium alloy
Technical specifications
Attributes
| Logistic Weight | 33,86 g |
|---|---|
| Type | push-on flange |
Show UNSPSC/ECL@SS
£ 47.50 excl. VAT
/ Each
£ 57.00 incl. VAT
- Delivery usually within ( 16 ) days