References
IMI Norgren:233260600
Rubix:123A5090
Manufacturer :233260600


Technical specifications
| Connection 1 | push-on fitting for pipe øext/øint 8/6 |
|---|---|
| Material | body and sleeve: nickel-plated brass; valve: brass; springs and balls: stainless steel; seals: nbr |
Product details : NORGREN 233260600 COUPLING 8/6
Coupling 8/6
Technical specifications
Attributes
| Connection 1 | push-on fitting for pipe øext/øint 8/6 |
|---|---|
| Material | body and sleeve: nickel-plated brass; valve: brass; springs and balls: stainless steel; seals: nbr |
| Profile | nominal size ø 5 (dn 5) |
| Max. temperature | 100 °C |
| Weight | 0.01 kg |
| Max. service pressure | 35 bar |
Show UNSPSC/ECL@SS
£ 16.47 excl. VAT
/ Each
£ 19.76 incl. VAT
- Usually arrives within 14 working days