MECALINE EURO PROFILE SAFETY COUPLING HOSE ID 8 880686

QUICK RELEASE SAFETY COUPLINGS - EURO PROFILE - FOR HOSE

See technical informationSee documents

References

Mecaline:880686
Rubix:216A3162
EAN:3660338340352
brand logo

Technical specifications

Connection 18
Materialglass fiber reinforced polymer

Documents

Product details : MECALINE EURO PROFILE SAFETY COUPLING HOSE ID 8 880686


MECALINE coupling enable connection and disconnection in complete safety, via a pressurisation mechanism that guarantees disconnection with no rick of hose-whip. These safety couplings are compliant with the standards ISO 4414. European Profile Ø 7.4 mm flow passage. Material: Reinforced Polymeric body. Flow: 883 l/min at 6 bar with Delta P 10%. Max working pressure: 12 bars . Temperature: -15°C to + 70°C

Technical specifications


Attributes
Connection 18
Materialglass fiber reinforced polymer
£ 23.00 excl. VAT
/ Each
£ 27.60 incl. VAT
  • In stock: Next day delivery