Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Couplings
AVENTICS 1823376014
AVENTICS 1823376014
Single snap-on couplings, series CP1
References
aventics:
1823376014
rubix:
272A9932
Technical specifications
Connection 1
1/2
Product details
Technical specifications
Product details : AVENTICS 1823376014
Technical specifications
Attributes
Connection 1
1/2
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
54.73
excl. VAT
/
Each
£
65.68
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MECALINE 880698 EURO PROFILE PLUG FOR HOSE ID 9
SMC KK13P-09B FITTING
SMC KKA3S-02F S/S COUPLING
PCL 100 SERIES ADAPTOR HOSE TAILPIECE 1/2 INCH (12.7MM) ACA3036
SMC KK3P-04E FITTING
AVENTICS 1823386011
SMC KK4P-08E FITTING
FESTO 8059273 COUPLING SOCKET NPHS-D6-P-G12F
RECTUS 3/8BSP MAL CPLG NCKL 21KAAW17MPN
NORGREN 100220400 PFIT 4MM STR STEM CONNECTOR
NORGREN 234220048 COUPLING G 1/2 FEMALE
SMC KK2P-M5F S COUPLER
FESTO 531668 QUICK COUPLING PLUG KS3-1/8-I
SMC KK130S-01F S COUPLER
PCL STANDARD ADAPTOR HOSE TAILPIECE 3/16 INCH (4.75MM) ACA2486