References
SMC:KPH10-03
Rubix:118A0006
Manufacturer :KPH10-03
EAN:3618036071788

Product details : SMC KPH10-03 FITTING
Series KP are one-touch fittings for clean room blow-off systems and drive air systems. The KP series is completely oil free and liquid-contact areas are non-metallic. Parts are cleaned, assembled and double packaged in a clean room. Resin parts for one-touch series KPQ/KPG (for drive system air piping) are polypropylene.
KPH, Clean One-touch Fitting for Blowing Systems - Male Connector and Straight Union
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19x32x22 mm |
|---|---|
| Logistic Weight | 9 g |
| Material | polypropylene |
| Connection 1 | r 3/8 |
| Connection 2 | 10 |
| Tube diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 27.10 excl. VAT
/ 5 pieces
£ 32.52 incl. VAT
- Delivery usually within ( 4 ) days