References
Festo:QSML-M5-4-100
Rubix:124A7400
Manufacturer :130771
EAN:4052568024925

Documents
Product details : FESTO 130771 PUSH-IN L-FITTING QSML-M5-4-100
Push-in L-fitting QSML-M5-4-100 360° orientable, male thread with external Hexagon. Size=Mini, Nominal size=1,7 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=100
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 84x70x58 mm |
|---|---|
| Logistic Weight | 3,74 g |
| Material | pbt |
| Connection 1 | m5 |
| Profile | qsml |
| Connection 2 | 4 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 204.00 excl. VAT
/ 100 pieces
£ 244.80 incl. VAT
- In stock: Next day delivery