Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 860034 MALE 45 ELBOW 12 - R1/2IN
MECALINE 860034 MALE 45 ELBOW 12 - R1/2IN
PARALLEL MALE 45° ELBOW
References
mecaline:
860034
rubix:
216A3626
ean:
3660338149894
Technical specifications
Material
Polymer Body
Connection 1
R1/2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 860034 MALE 45 ELBOW 12 - R1/2IN
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Material
Polymer Body
Connection 1
R1/2
Connection 2
12
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.68
excl. VAT
/
Each
£
4.42
incl. VAT
Usually arrives within 14 working days
Select variants (17)
Add to cart
Check our products from related categories
SMC LQU30-10-1 FITTING
FESTO 186185 PUSH-IN Y-FITTING QSY-G1/4-10
SMC KQ2VD08-02AS-X35 ONE-TOUCH FITTING
SMC KQ2VD08-02A ONE-TOUCH FITTING
SMC KQ2VF08-03AS BRASS FITTING 3/8 FEMALE THREAD I 8 TUBE
NORGREN 101470528 PFIT 5MM-R1/4 90 SWI ELB ADPT
FESTO 133126 PUSH-IN Y-CONNECTOR
MECALINE 858759 LONG MALE 90DEG ELBOW 6 R1/4IN
FESTO 8158804 PUSH-IN Y-CONNECTOR NPQE-Y-Q4-E-F1A-P10
SMC KQ2U04-02AS-X35 ONE-TOUCH FITTING
FESTO 196231 PUSH-IN CONNECTOR CQ-28H-22
AVENTICS 1823373070
FESTO 177723 PUSH-IN SLEEVE CQH-22-QS-16
SMC KQ2N06-02NS NICKEL PLATED BRASS FITTING 1/4 THREAD I 6 TUBE
SMC KQ2VS08-03NP ONE-TOUCH FITTING