References
Festo:EASC-G1-35-50-F
Rubix:391A0568
Manufacturer :570830
EAN:4052568217372

Documents
Product details : FESTO 570830 COVERING
Cover EASC-G1-35-50-F Size=35, Assembly Position=Any, Corrosion resistance classification CRC=2, Materials note=Conforms to RoHS, Note on materials: Cover profile=(* Wrought Aluminium alloy, * Anodised)
Cover EASC-G1-35-50-F 570830
Technical specifications
Attributes
| Logistic Weight | 56,11 g |
|---|---|
| Type | cover easc |
Show UNSPSC/ECL@SS
£ 151.16 excl. VAT
/ Each
£ 181.39 incl. VAT
- Delivery usually within ( 6 ) days