References
Festo:DHAA-G-Q11-25-B7-40
Rubix:390A7389
Manufacturer :1735103
EAN:4052568246457
Documents
Product details : FESTO 1735103 ADAPTER KIT
Adapter kit DHAA-G-Q11-25-B7-40 Assembly Position=Any, Corrosion resistance classification CRC=2, Mounting type=(* With through-hole and screw, * with centring sleeve), Materials note=Conforms to RoHS, Material information, adapter plate=(* Aluminium, * Anodised)
Adapter kit DHAA-G-Q11-25-B7-40 Installation position=any orientation, Corrosion resistance class KBK=2, Mounting type=(* with through-hole and screw, * with centering sleeve), Material note=RoHS compliant, Material information adapter plate=(* aluminum, * anodized)
Technical specifications
Attributes
| Type | adapter kit for gripper |
|---|
Show UNSPSC/ECL@SS
£ 112.50 excl. VAT
/ Each
£ 135.00 incl. VAT
- Delivery usually within ( 10 ) days
