Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Valve terminals
Valve terminal
FESTO 550564 MANIFOLD BLOCK CPE14-3/2-PRS-3/8-7
FESTO 550564 MANIFOLD BLOCK CPE14-3/2-PRS-3/8-7
CPE14 terminal block
References
festo:
CPE14-3/2-PRS-3/8-7
rubix:
111A3852
manufacturer :
550564
ean:
4052568094218
Technical specifications
Type
Terminal block for CPE
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 550564 MANIFOLD BLOCK CPE14-3/2-PRS-3/8-7
Manifold block CPE14-3/2-PRS-3/8-7 For CPE valves. Grid dimension=20 mm, Assembly Position=Any, Max. number of valve Positions=7, Max. no. of pressure zones=2, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
Logistic Weight
525Ā
g
Type
Terminal block for CPE
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
75.20
excl. VAT
/
Each
Ā£
90.24
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
SMC DHF06-02 COMP. FEMALE CONN 6MM-R1/4
FESTO 572548 FIXED FLOW RESTRICTOR
SMC KBE3-10 BULKHEAD FEMALE CONNECTOR
FESTO 550579 RETAINER CPE18-H3-SET
SMC EX260-SPN1 EX260 SI UNIT
SMC SY5000-6A-C8 PORT BLOCK ASSY
FESTO 541067 SUB-BASE VABS-S4-2S-G18-B-K2
FESTO 554311 SUB-BASE VMPAL-AP-10
NORGREN 2221006000000000 SUB BASE 6 STATION
FESTO 195704 MANIFOLD BLOCK CPX-AB-4-M12X2-5POL
NORGREN 2221110000000000 MANIFOLD 10 STATION
FESTO 577257 SOLENOID VALVE VSNC-FC-M52-MD-G14-F8
FESTO 3472425 CONTROL BLOCK
FESTO 537993 ELECTRICAL MANIFOLD MODULE VMPA1-MPM-EV-AB-4
FESTO 8022170 INTERLINKING BLOCK CPX-GE-EV-S-VL