FESTO 187843 SOLENOID VALVE CPV10-M1H-2OLS-2GLS-M7


Solenoid valve CPV10-M1H

References
festo:CPV10-M1H-2OLS-2GLS-M7
rubix:111A2245
manufacturer :187843
ean:4052568148232

Product details : FESTO 187843 SOLENOID VALVE CPV10-M1H-2OLS-2GLS-M7


Solenoid valve CPV10-M1H-2OLS-2GLS-M7 For valve terminal CPV. The valve housing contains two 2/2-way valves, one of which is normally open, the other is normally closed. Valve function=2x2/2 open/closed, monostable, Type of actuation=electrical, Valve size=10 mm, Standard nominal flow rate=400 l/min, Operating pressure=-0,9 - 10 bar

Technical specifications


Attributes
Logistic Weight83 g
Show UNSPSC/ECL@SS
£ 156.37 excl. VAT
/ Each
£ 187.64 incl. VAT
  • Delivery usually within ( 11 ) days