FESTO 196881 SOLENOID VALVE CPE10-M1BH-5L-M5
Solenoid valve CPE10-M1BH
See technical informationSee documentsReferences
Festo:CPE10-M1BH-5L-M5
Rubix:110A6776
Manufacturer :196881
EAN:4052568159719
Documents
Product details : FESTO 196881 SOLENOID VALVE CPE10-M1BH-5L-M5
Solenoid valve CPE10-M1BH-5L-M5 High component density Valve function=5/2 monostable, Type of actuation=electrical, Width=10 mm, Standard nominal flow rate=180 l/min, Operating pressure=3 - 8 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x70x25 mm |
|---|---|
| Logistic Weight | 80,58 g |
Show UNSPSC/ECL@SS
£ 120.53 excl. VAT
/ Each
£ 144.64 incl. VAT
- Delivery usually within ( 11 ) days
