FESTO 547364 SOLENOID VALVE CPVSC1-M5H-D-T-M5C
CPVSC1 Directional valve
See technical informationSee documentsReferences
Festo:CPVSC1-M5H-D-T-M5C
Rubix:111A6020
Manufacturer :547364
EAN:4052568188542
Documents
Product details : FESTO 547364 SOLENOID VALVE CPVSC1-M5H-D-T-M5C
Solenoid valve CPVSC1-M5H-D-T-M5C For valve terminal CPV-SC, M5 Connection. Valve function=2/2 closed, monostable, Type of actuation=electrical, Valve size=10 mm, Standard nominal flow rate=150 l/min, Operating pressure=-0,9 - 7 bar
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 92.05 excl. VAT
/ Each
£ 110.46 incl. VAT
- Delivery usually within ( 10 ) days