References
Festo:CPV10-VI-P8-1/8-C
Rubix:112A1345
Manufacturer :566712
EAN:4052568214739
Documents
Product details : FESTO 566712 MULTI-PIN CPV10-VI-P8-1/8-C
Pneumatic multiple connector plate CPV10-VI-P8-1/8-C ATEX category Gas=II 2G, Explosion ignition protection type Gas=Ex e II, ATEX category Dust=II 2D, Explosion ignition protection type Dust=Ex tD A21 IP65, Explosion protection certification outside the EU=(* INMETRO EPL Gb, * INMETRO EPL Gc)
Technical specifications
Attributes
| Logistic Weight | 549 g |
|---|
Show UNSPSC/ECL@SS
£ 139.47 excl. VAT
/ Each
£ 167.36 incl. VAT
- Delivery usually within ( 8 ) days
