FESTO 552561 ELECTRICAL INTERFACE CPV14-GE-ASI-4E4A-Z-M8-&
CPV14 Electrical connection
See technical informationSee documentsReferences
Festo:CPV14-GE-ASI-4E4A-Z-M8-CE
Rubix:132A2867
Manufacturer :552561
EAN:4052568194314

Technical specifications
| Type | electrical connection for valve terminals cpv, cpa |
|---|
Documents
Product details : FESTO 552561 ELECTRICAL INTERFACE CPV14-GE-ASI-4E4A-Z-M8-&
Electrical interface CPV14-GE-ASI-4E4A-Z-M8-CE Fieldbus interface=(* Load voltage: flat cable plug, * AS interface: flat cable plug), Device-specific diagnostics=Short-circuit / overload, inputs, Max. number of valve Positions=4, Max. number of solenoid coils=4, Polarity protected=For all operating voltage Connections
Technical specifications
Attributes
| Logistic Weight | 298,1 g |
|---|---|
| Type | electrical connection for valve terminals cpv, cpa |
Show UNSPSC/ECL@SS
£ 420.84 excl. VAT
/ Each
£ 505.01 incl. VAT
- Delivery usually within ( 8 ) days