FESTO 165811 ELECTRICAL INTERFACE CPV14-GE-DI01-8
CPV14 Electrical connection
See technical informationSee documentsReferences
Festo:CPV14-GE-DI01-8
Rubix:111A0865
Manufacturer :165811
EAN:4052568137823

Technical specifications
| Type | electrical connection for valve terminals cpv, cpa |
|---|
Documents
Product details : FESTO 165811 ELECTRICAL INTERFACE CPV14-GE-DI01-8
Electrical interface CPV14-GE-DI01-8 CP string extension=(* Yes, * 16 inputs, * 8 outputs (or 16 valves)), Fieldbus interface=(* Optional, * - Socket and plug, M12x1, 5-pin, B coded, * - Sub-D, 9-pin, socket), Device-specific diagnostics=(* via device-relating diagnosis (DPV0) , * Missing Module on CP string extension, * Short-circuit / overload, outputs, * Undervoltage, outputs, * Undervoltage, sensor supply power, * Undervoltage, valves), Communication types=Cyclical communication, Configuration support=DDB file and bitmaps
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x60x30 mm |
|---|---|
| Logistic Weight | 368 g |
| Type | electrical connection for valve terminals cpv, cpa |
Show UNSPSC/ECL@SS
£ 729.84 excl. VAT
/ Each
£ 875.81 incl. VAT
- Delivery date on request
Contact a branch