FESTO 541486 ANALOGUE MODULE CPX-4AE-T


CPX Analog module

References
festo:CPX-4AE-T
rubix:121A4881
manufacturer :541486
ean:4052568179663

Product details : FESTO 541486 ANALOGUE MODULE CPX-4AE-T


Analogue Module CPX-4AE-T for modular electrical terminal CPX. Permits Connection of four temperature sensors for temperature measurement ranging from -200°C to 850°C. Dimensions W x L x H=(* (incl. interlinking block and Connection technology), * 50 mm x 107 mm x 50 mm), No. of inputs=4, Diagnosis=(* - Wire break per channel, * - Limit value violation per channel, * - Short circuit input signal, * - Parameterisation error), Parameters configuring=(* Forces per channel, * - Limit monitoring/channel, * - Unit of measurement, * - Measured value smoothing, * - Sensor type per channel, * Monitoring of wire break/channel), LED displays=(* - 1 Group diagnosis, * - 4 Channel diagnosis)

Technical specifications


Attributes
Logistic Weight97,4 g
Typecpx
Show UNSPSC/ECL@SS
£ 378.37 excl. VAT
/ Each
£ 454.04 incl. VAT
  • Delivery usually within ( 2 ) days