FESTO 546991 ELECTRICAL INTERFACE VMPA-ASI-EPL-GU-4E4A-Z
VMPA electrical connection
See technical informationSee documentsReferences
Festo:VMPA-ASI-EPL-GU-4E4A-Z
Rubix:132A1680
Manufacturer :546991
EAN:4052568185657
Documents
Product details : FESTO 546991 ELECTRICAL INTERFACE VMPA-ASI-EPL-GU-4E4A-Z
electrical interface VMPA-ASI-EPL-GU-4E4A-Z Dimensions W x L x H=85 mm x 122,9 mm x 55,1 mm, Fieldbus interface=(* Socket, M12 (ASI Out), * Plug connector, M12 (ASI In)), Device-specific diagnostics=(* ASI voltage, * ASI address, * Watchdog / EA-Status, * Additional power supply not applied or undervoltage), Max. number of valve Positions=4, Input response delay=Typical: 3 ms at 24 V
Technical specifications
Attributes
| Type | electrical connection |
|---|
Show UNSPSC/ECL@SS
£ 264.62 excl. VAT
/ Each
£ 317.54 incl. VAT
- Delivery usually within ( 6 ) days
