FESTO 552559 ELECTRICAL INTERFACE CPV10-GE-ASI-4E4A-Z-M8-&
CPV10 Electrical connection
See technical informationSee documentsReferences
Festo:CPV10-GE-ASI-4E4A-Z-M8-CE
Rubix:110A9575
Manufacturer :552559
EAN:4052568194291

Technical specifications
| Type | electrical connection for valve terminals cpv, cpa |
|---|
Documents
Product details : FESTO 552559 ELECTRICAL INTERFACE CPV10-GE-ASI-4E4A-Z-M8-&
Electrical interface CPV10-GE-ASI-4E4A-Z-M8-CE Fieldbus interface=(* Load voltage: flat cable plug, * AS interface: flat cable plug), Device-specific diagnostics=Short-circuit / overload, inputs, Max. number of valve Positions=4, Max. number of solenoid coils=4, Polarity protected=For all operating voltage Connections
Technical specifications
Attributes
| Logistic Weight | 229,6 g |
|---|---|
| Type | electrical connection for valve terminals cpv, cpa |
Show UNSPSC/ECL@SS
£ 335.40 excl. VAT
/ Each
£ 402.48 incl. VAT
- Delivery usually within ( 8 ) days