FESTO 548035 SOLENOID VALVE CPVSC1-M1HT-K-T-M5C
CPVSC1 Directional valve
See technical informationSee documentsReferences
Festo:CPVSC1-M1HT-K-T-M5C
Rubix:111A7907
Manufacturer :548035
EAN:4052568189327
Documents
Product details : FESTO 548035 SOLENOID VALVE CPVSC1-M1HT-K-T-M5C
Solenoid valve CPVSC1-M1HT-K-T-M5C For valve terminal CPV-SC, M5 Connection. Valve function=3/2 closed, monostable, Type of actuation=electrical, Valve size=10 mm, Standard nominal flow rate=170 l/min, Operating pressure=-0,9 - 7 bar
Technical specifications
Attributes
| Logistic Weight | 46,8 g |
|---|
Show UNSPSC/ECL@SS
£ 92.05 excl. VAT
/ Each
£ 110.46 incl. VAT
- Delivery usually within ( 6 ) days
