References
SMC:EX9-OET1
Rubix:393A7692
Manufacturer :EX9-OET1
EAN:3618036108835

Documents
Product details : SMC EX9-OET1 OUPUT BLOCK
Serial interface unit EX500 is capable of controlling up to 64 solenoids, and is compatible with SV1000/2000/3000/4000, VQC1000/2000/4000 valves. The EX500 makes it possible to connect up to 4 valve manifolds with up to 16 solenoids each. Available protocols include DeviceNet, CC-Link, Profibus-DP and Allen-Bradley Remote I/O.
Strengths
The EX9 output block is designed to work with the EX126, EX250 and EX500 series serial interface productsOutput blocks can be added to the valve manifold to effectively use any idle points for uses other than switching manifold valvesIndividual NPN output or PNP output types are available depending on the protocol of the SI unitTwo types of power supplies for the output block depending on the wattage loadThis option requires the use of a power block
Technical specifications
Attributes
| Logistic Weight | 8,3 g |
|---|---|
| Type | output block interface unit |
Show UNSPSC/ECL@SS
£ 129.84 excl. VAT
/ Each
£ 155.81 incl. VAT
- Delivery usually within ( 8 ) days