FESTO 553594 ANALOGUE MODULE


Electrical parts for valve terminal Festo

References
festo:CPX-4AE-TC
rubix:390A5378
manufacturer :553594
ean:4052568197704

Product details : FESTO 553594 ANALOGUE MODULE


Analogue Module CPX-4AE-TC Dimensions W x L x H=(* (incl. interlinking block and Connection technology), * 50 mm x 107 mm x 50 mm), No. of inputs=4, Diagnosis=(* - Wire break per channel, * - Limit value violation per channel, * - Parameterisation error), Parameters configuring=(* - Limit monitoring/channel, * - Cold junction compensation, * - Unit of measurement, * - Measured value smoothing, * - Sensor type per channel, * Monitoring of wire break/channel), LED displays=(* - 1 Group diagnosis, * - 4 Channel diagnosis)

Technical specifications


Attributes
Logistic Weight97,44Ā g
Show UNSPSC/ECL@SS
Ā£ 367.77 excl. VAT
/ Each
Ā£ 441.32 incl. VAT
  • Usually arrives within 14 working days