end-Position controller SPC11-INC For standard cylinders DNCI with integrated displacement encoder. Data backup=Flash memory, Control signals=(* Input, remote/teach-in/left/right, * Input, Position 1/2/3/4, * Output, error-ready, * Output, Position 1/2/3/4), Display=(* 3-place, * Colour: red, * Seven-segment display), Control elements=(* 3 keys, * Membrane keypad), Fuse protection, output=(* Electronic, * Max. tripping current: 500 mA, * Via sum of all outputs)