FESTO 195752 INPUT MODULE CPX-4DE


Input module CPX-4DE

References
festo:CPX-4DE
rubix:123A4330
manufacturer :195752
ean:4052568007997

Product details : FESTO 195752 INPUT MODULE CPX-4DE


Input Module CPX-4DE for modular electrical terminal CPX, 4 digital inputs. Dimensions W x L x H=(* (incl. interlinking block and Connection technology), * 50 mm x 107 mm x 50 mm), No. of inputs=4, Diagnosis=- Short circuit/overload per channel, Parameters configuring=(* - Input debounce time, * - Signal extension time, * - Behaviour after short circuit, * Module monitoring), LED displays=(* - 1 Group diagnosis, * - 4 Channel status)

Technical specifications


Attributes
Logistic Weight103Ā g
Typecpx
Show UNSPSC/ECL@SS
Ā£ 85.81 excl. VAT
/ Each
Ā£ 102.97 incl. VAT
  • Delivery usually within ( 6 ) days