FESTO 197329 NUT CR-M50X2


CR Nut

References
festo:CR-M50X2
rubix:121A0414
manufacturer :197329
ean:4052568082321
CR-M50X2 Nut
brand logo
Technical specifications
TypeDirect Mounting Nut
See all Specifications

Product details : FESTO 197329 NUT CR-M50X2


Nut CR-M50X2 For type CRHD Assembly Position=Any, Corrosion resistance classification CRC=4, Product weight=228 g, Material information, Mounting=High alloy steel, non-corrosive

Technical specifications


Attributes
Logistics dimensions (L x W x H)50x10x50Ā mm
Logistic Weight238,52Ā g
TypeDirect Mounting Nut
Show UNSPSC/ECL@SS
Ā£ 78.69 excl. VAT
/ Each
Ā£ 94.43 incl. VAT
  • Delivery usually within ( 11 ) days