References
SMC:YA-08
Rubix:117A7167

Documents
Product details : SMC YA-08 FLOATING JOINT
B Type Mounting Bracket
Applicable Series: CLQ
Applicable Bore Sizes: 32mm, 40mm
Applicable Series: CLQ
Applicable Bore Sizes: 32mm, 40mm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x83x26 mm |
|---|---|
| Logistic Weight | 199 g |
| Type | seal |
Show UNSPSC/ECL@SS
£ 17.70 excl. VAT
/ Each
£ 21.24 incl. VAT
- Delivery usually within ( 8 ) days