Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Stopper cylinder
SMC CDRB1BW10-180S ROTARY ACTUATOR
SMC CDRB1BW10-180S ROTARY ACTUATOR
CRB1 series rotary vane cylinder
References
smc:
CDRB1BW10-180S
rubix:
107A8571
Technical specifications
Type
rotary actuator
Cylinder diameter
10
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC CDRB1BW10-180S ROTARY ACTUATOR
Torque up to 150 Nm
Rotating angles: 90°, 100°, 180°, 190°, 270°, 280°
Many variations of shaft-end shape (7 types)
Port location can be selected: Side or Axial ported
Direct/Foot mounting
Many made to order options available.
Technical specifications
Attributes
Logistic Weight
26
g
Type
rotary actuator
Cylinder diameter
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
153.27
excl. VAT
/
Each
£
183.92
incl. VAT
Delivery usually within (
29
) days
Select variants (6)
Add to cart
Check our products from related categories
SMC RSDQB32-20T AIR CYLINDER
FESTO 576116 STOPPER CYLINDER
SMC CDG5EN32SR-15 STAINLESS STEEL CYLINDER
SMC RSDQB50-30B AIR CYLINDER
SMC CDG5EA32SR-20 STAINLESS STEEL CYLINDER
SMC RSDQB40-B7886-30 RSB40-30D MODIFIED PISTON ROD
SMC RS2H50TF-30DL HEAVY DUTY STOPPER CYLINDER
SMC RSDQA20TF-10DZ STOPPER CYLINDER
SMC RSDQA16-10TZ STOPPER CYLINDER, FIXED MOUNTING HEIGHT
SMC RHCB25-100 HIGH POWER CYLINDER
SMC RSDQB20-20T AIR CYLINDER
SMC RHCB32-405 HIGH POWER CYLINDER
SMC RSQA32-20D STOPPER CYLINDER
SMC RS2H50TF-30BL HEAVY DUTY STOPPER CYLINDER
SMC RS2H63TF-30TM-D HEAVY DUTY STOPPER CYLINDER