Stopper Cylinder
Type | stopper cylinder |
---|---|
Cylinder stroke | 20 mm |
Cylinder diameter | 45 mm |
Logistics dimensions (L x W x H) | 121x168x100 mm |
---|---|
Logistic Weight | 430 g |
Type | stopper cylinder |
Cylinder stroke | 20 mm |
Cylinder diameter | 45 mm |
Delivery usually within ( 23 ) days