FESTO 161864 FLANGE MOUNTING CRFBN-12/16


CRFBN Flange Mounting

References
festo:CRFBN-12/16
rubix:118A4625
manufacturer :161864
ean:4052568036393
CRFBN-12/16 Flange mounting
brand logo
Technical specifications
TypeFlange Mounting
See all Specifications

Product details : FESTO 161864 FLANGE MOUNTING CRFBN-12/16


Flange Mounting CRFBN-12/16 Corrosion resistant, for cylinders CRDG, CRDSNU. Size=12/16, Assembly Position=Any, Corrosion resistance classification CRC=4, Product weight=25 g, Materials note=Free of copper and PTFE

Technical specifications


Attributes
Logistic Weight25Ā g
TypeFlange Mounting
Show UNSPSC/ECL@SS
Ā£ 18.47 excl. VAT
/ Each
Ā£ 22.16 incl. VAT
  • Delivery usually within ( 2 ) days