References
Festo:FLSR-16-L
Rubix:121A0420
Manufacturer :15281
EAN:4052568112721

Documents
Product details : FESTO 15281 FREE WHEEL UNIT FLSR-16-L
Freewheel unit FLSR-16-L For semi-rotary drives DSR. Size=16, Direction of rotation=anti-clockwise rotation, Assembly Position=Any, Ambient temperature=-10 - 60 °C, Theoretical torque at 6 bar=2,03 Nm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 93x88x83 mm |
|---|---|
| Logistic Weight | 531,8 g |
| Type | free wheel unit |
Show UNSPSC/ECL@SS
£ 436.15 excl. VAT
/ Each
£ 523.38 incl. VAT
- Delivery usually within ( 16 ) days