References
Festo:NRH-35-2000
Rubix:106A6083
Manufacturer :35430
EAN:4052568068134

Documents
Product details : FESTO 35430 DIN MOUNTING RAIL NRH-35-2000
Mounting rail NRH-35-2000 Materials note=Free of copper and PTFE
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 2000x35x10 mm |
|---|---|
| Logistic Weight | 643 g |
| Type | mounting rail |
Show UNSPSC/ECL@SS
£ 32.62 excl. VAT
/ Each
£ 39.14 incl. VAT
- Delivery usually within ( 6 ) days