FESTO 3613 BARBED HOSE FITTING N-3/4-P-19


N-P barbed fitting

References
festo:N-3/4-P-19
rubix:122A9386
manufacturer :3613
ean:4052568018511

Product details : FESTO 3613 BARBED HOSE FITTING N-3/4-P-19


Barbed hose fitting N-3/4-P-19 With sealing ring. Nominal size=16,5 mm, Type of seal on screw-in stud=Sealing ring, Operating pressure complete temperature range=-0,95 - 16 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation)

Technical specifications


Attributes
Logistics dimensions (L x W x H)73x45x40Ā mm
Logistic Weight33,61Ā g
TypeN-P
Show UNSPSC/ECL@SS
Ā£ 22.64 excl. VAT
/ Each
Ā£ 27.17 incl. VAT
  • Delivery usually within ( 11 ) days