MECALINE RGF-42-2 CROWN GEAR COUPLING SIZE 42 SLEEVE


Crown Gear Coupling - Sleeve

References
mecaline:CGC42SL
rubix:264A5737
manufacturer :895782
ean:3660338480874
brand logo
brand logo
Technical specifications
Typecrown gear
Size42
See all Specifications

Product details : MECALINE RGF-42-2 CROWN GEAR COUPLING SIZE 42 SLEEVE


Mecaline Crown Gear Couplings (CGC) can be used in a wide variety of engineering applications throughout industry, with easy fitting and minimal maintenance. A complete CGC coupling comprise of two metal hubs manufactured from C45 steel and a Nylon PA66 crown sleeve. The gears are cut on all components to create optimum engagement and performance of the coupling. The coupline will withstand operating temperatures of -10 to +70°C. Components are sold (and listed here) seperately.
Coupling size 42 - Nylon Sleeve

Strengths

Easy Fitting, Low operating noise, No lubrication required.

Applications

Used as a coupling in a wide array of industries, allows for minor angular and radial misalignment.

Technical specifications


Attributes
Typecrown gear
Size42
Height92 mm
Length50 mm
Width92 mm
Weight140 g
Show UNSPSC/ECL@SS
£ 5.89 excl. VAT
/ Each
£ 7.07 incl. VAT
  • Usually arrives within 14 working days