KTR 010141000900 BOWEX JNR 14 9MM MALE HUB W. KEYWAY AND THREAD

BoWex 14

See technical information
References
KTR:BOWEX 14 JUNIOR 1B 9H7
Rubix:132A5785
Manufacturer :010141000900
brand logo
Technical specifications
Typebowex® junior plug-in coupling (two-part)
Size14
Materialnylon (polyamide)
See all Specifications

Product details : KTR 010141000900 BOWEX JNR 14 9MM MALE HUB W. KEYWAY AND THREAD


BOWEX PA hub with keyway and thread
14 HUB JUN 1B 9H7

Technical specifications


Attributes
Logistic Weight10 g
Typebowex® junior plug-in coupling (two-part)
Size14
Materialnylon (polyamide)
Height22 mm
Max Angular Misalignment1 °
Width40 mm
Length48 mm
Min. temperature-25 °C
Max. temperature100 °C
Tightening torque, minimum1.4 N.m
Tightening torque, maximum1.4 N.m
Reaming diameter9 mm
Outer diameter40 mm
Torque5 N.m
Show UNSPSC/ECL@SS
£ 7.17 excl. VAT
/ Each
£ 8.60 incl. VAT
  • Usually arrives within 14 working days