MECALINE RGF-32-1-24H7 CROWN GEAR COUPLING SIZE 32 NORMAL HUB 24MM BOR
Crown Gear Coupling - Single Hub - Pre-machined Bore
See technical informationSee documentsReferences
Mecaline:CGC32N.24H7
Rubix:264A5720
Manufacturer :895768
EAN:3660338480751

Documents
Product details : MECALINE RGF-32-1-24H7 CROWN GEAR COUPLING SIZE 32 NORMAL HUB 24MM BOR
Mecaline Crown Gear Couplings (CGC) can be used in a wide variety of engineering applications throughout industry, with easy fitting and minimal maintenance. A complete CGC coupling comprise of two metal hubs manufactured from C45 steel and a Nylon PA66 crown sleeve. The gears are cut on all components to create optimum engagement and performance of the coupling. The coupline will withstand operating temperatures of -10 to +70°C. Components are sold (and listed here) seperately.
Coupling size 32 - Single standard hub - Pre-machined bore 24mm + H7 key
Strengths
Easy Fitting, Low operating noise, No lubrication required.
Applications
Used as a coupling in a wide array of industries, allows for minor angular and radial misalignment.
Technical specifications
Attributes
| Type | crown gear |
|---|---|
| Size | 32 |
| Material | steel / nylon |
| Height | 50 mm |
| Width | 50 mm |
| Length | 40 mm |
| Weight | 830 kg |
Show UNSPSC/ECL@SS
£ 7.07 excl. VAT
/ Each
£ 8.48 incl. VAT
- Usually arrives within 14 working days
