MECALINE RGF-14-2 CROWN GEAR COUPLING SIZE 14 SLEEVE
Crown Gear Coupling - Sleeve
See technical informationSee documentsReferences
Mecaline:CGC14SL
Rubix:264A5696
Manufacturer :895735
EAN:3660338480461

Documents
Product details : MECALINE RGF-14-2 CROWN GEAR COUPLING SIZE 14 SLEEVE
Mecaline Crown Gear Couplings (CGC) can be used in a wide variety of engineering applications throughout industry, with easy fitting and minimal maintenance. A complete CGC coupling comprise of two metal hubs manufactured from C45 steel and a Nylon PA66 crown sleeve. The gears are cut on all components to create optimum engagement and performance of the coupling. The coupline will withstand operating temperatures of -10 to +70°C. Components are sold (and listed here) seperately.
Coupling size 14 - Nylon Sleeve
Strengths
Easy Fitting, Low operating noise, No lubrication required.
Applications
Used as a coupling in a wide array of industries, allows for minor angular and radial misalignment.
Technical specifications
Attributes
| Type | crown gear |
|---|---|
| Size | 14 |
| Material | steel / nylon |
| Height | 40 mm |
| Width | 40 mm |
| Length | 37 mm |
| Weight | 20 kg |
Show UNSPSC/ECL@SS
£ 1.38 excl. VAT
/ Each
£ 1.66 incl. VAT
- Usually arrives within 14 working days
