References
Festo:CRSMB-8-32/100
Rubix:119A9343
Manufacturer :525565
EAN:4052568046446

Documents
Product details : FESTO 525565 MOUNTING KIT CRSMB-8-32/100
Mounting kit CRSMB-8-32/100 For type CRHD Size=8, Design=For round cylinders, Corrosion resistance classification CRC=4, Food safety=to manufacturer's declaration, Protection class=(* IP65, * IP68, * IP69K)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x10x80 mm |
|---|---|
| Logistic Weight | 25,37 g |
| Type | mounting kit for cylinder switches and sensors |
Show UNSPSC/ECL@SS
£ 18.53 excl. VAT
/ Each
£ 22.24 incl. VAT
- Delivery usually within ( 2 ) days