FESTO 191257 ADAPTER KIT

HAPG Adapter Kit

See technical informationSee documents

References

Festo:HAPG-SD2-16
Rubix:391A2257
Manufacturer :191257
EAN:4052568150556
HAPG-SD2-16 Adapter kit

Technical specifications

Typeadapter kit for grippers
See all Specifications

Documents

Product details : FESTO 191257 ADAPTER KIT


Adapter kit HAPG-SD2-16 For attachment of precision parallel grippers Type HGPP-20-... to twin-piston rotary drive Type DRQD-25-... / DRQD-32-... Assembly Position=Any, Corrosion resistance classification CRC=2, Materials note=Free of copper and PTFE, Materials information for plate=Wrought Aluminium alloy

Technical specifications


Attributes
Logistic Weight152,1 g
Typeadapter kit for grippers
£ 135.74 excl. VAT
/ Each
£ 162.89 incl. VAT
  • Delivery usually within ( 16 ) days