References
Festo:SLG-S-8-100
Rubix:117A0446
Manufacturer :525682
EAN:4052568083007

Documents
Product details : FESTO 525682 PROFILE STRIP SLG-S-8-100
Mounting rail SLG-S-8-100 For intermediate Position Module with linear drive SLG Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-10 - 60 °C, Product weight=74 g, Mounting type=With through-hole and dowel pin
Technical specifications
Attributes
| Logistic Weight | 99 g |
|---|---|
| Type | profile rail for slg and dgc linear drives |
Show UNSPSC/ECL@SS
£ 53.65 excl. VAT
/ Each
£ 64.38 incl. VAT
- Delivery usually within ( 16 ) days