Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic cylinders and actuators - Accessory
FESTO 163888 MOUNTING KIT CRSMBR-32
FESTO 163888 MOUNTING KIT CRSMBR-32
CRSMBR mounting kit
References
festo:
CRSMBR-32
rubix:
119A9297
manufacturer :
163888
ean:
4052568012939
Technical specifications
Type
Mounting Kit
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 163888 MOUNTING KIT CRSMBR-32
Mounting kit CRSMBR-32 Corrosion resistant, for cylinders Type CRDSNU, CRDSW and CRDG. Size=32, Tightening torque=0,5 Nm
Technical specifications
Attributes
Logistics dimensions (L x W x H)
45
x
40
x
10
mm
Logistic Weight
6
g
Type
Mounting Kit
Connection 1
32 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.54
excl. VAT
/
Each
£
15.05
incl. VAT
Delivery usually within (
8
) days
Add to cart
Check our products from related categories
AVENTICS 1822124000
NORGREN QM/8125/33 UNIVERSAL REAR EYE
FESTO 1163044 THREE-POINT GRIPPER
FESTO 551003 COUPLING
FESTO 1212478 COVERING
SMC SY9000-72-1A-C12 MOUNTING BRACKET
FESTO 539968 CONNECTING KIT
FESTO 161852 TRUNNION FLANGE CRZNG-32
NORGREN M/P10353 MOUNTING R
SMC CQ-C032 SINGLE CLEVIS
NORGREN QA/8160/42 REAR CLEVIS
MECALINE 879530 SHELF BRACKET FOR ROUNDLINE CYLINDER 16MM
NORGREN QM/8125/27 REAR EYE
SMC SY7120-5WAOU-C8F-Q 5 PORT SOLENOID VALVE
SMC MY-S40A STROKE ADJUSTMENT UNIT