References
Festo:CRSMBR-40
Rubix:119A9296
Manufacturer :163889
EAN:4052568036799

Documents
Product details : FESTO 163889 MOUNTING KIT CRSMBR-40
Mounting kit CRSMBR-40 Corrosion resistant, for cylinders Type CRDSNU, CRDSW and CRDG. Size=40, Tightening torque=0,5 Nm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x27x48 mm |
|---|---|
| Logistic Weight | 6,3 g |
| Type | mounting kit |
| Connection 1 | 40 mm |
Show UNSPSC/ECL@SS
£ 11.65 excl. VAT
/ Each
£ 13.98 incl. VAT
- Delivery usually within ( 8 ) days