References
Link 51:U1818A01GUCF
Rubix:1253727

Product details : LINK 51 CUBE LOCKER BLUE DOOR 450 X 450 X 450MM
Versatile and compact all cube lockers, use as solo lockers or bolt together to form a unit.
Strengths
Popular for personal effects and bags
Fitted with a cam lock and supplied with keys
Fitted with a cam lock and supplied with keys
Technical specifications
Attributes
| Number of doors | 1 |
|---|---|
| Height | 450 mm |
| Width | 450 mm |
| Depth | 450 mm |
| Colour | grey |
| Type | cube locker |
Show UNSPSC/ECL@SS
£ 89.19 excl. VAT
/ Each
£ 107.03 incl. VAT
- Usually arrives within 14 working days
