verso shelf cupboard with 1 shelf WxDxH: 525x550x600mm RAL 7035
Number of doors | 1 |
---|---|
Height | 600 mm |
Width | 525 mm |
Number of doors | 1 |
---|---|
Height | 600 mm |
Width | 525 mm |
Depth | 550 mm |
Model | 16926032 |
Colour | Grey |
Type | Shelf Cupboard |
Usually arrives within 14 working days