BOTT CUBIO SMF-10620-2.5 H/D 150 PIECE BIN CUPBOARD 40021129.11V
cubio cupboard louvre doors louvre backpanel & 150 bins WxDxH: 1050x650x2000mm RAL 7035/5010
See technical informationSee documentsReferences
Bott:40021129.11V
Rubix:80079877

Documents
Product details : BOTT CUBIO SMF-10620-2.5 H/D 150 PIECE BIN CUPBOARD 40021129.11V
cubio bin cupboard. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity with double, louvre panel lined, reinforced doors. With louvre backpanel and 150 piece bin kit. Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 1050x650x2000mm
Technical specifications
Attributes
| Type | bin cupboard |
|---|---|
| Colour | blue |
| Height | 2000 mm |
| Width | 1050 mm |
| Depth | 650 mm |
Show UNSPSC/ECL@SS
£ 1,504.28 excl. VAT
/ Each
£ 1,805.14 incl. VAT
- Delivery usually within ( 16 ) days




