BOTT CUBIO PERFO WALL CUPD 650X325X700 1 SHF 40031079.11V
cubio cupboard with perfo backpanel and 1x shelf WxDxH: 650x325x700mm RAL 7035/5010
See technical informationSee documentsReferences
Bott:40031079.11V
Rubix:2599187


Documents
Product details : BOTT CUBIO PERFO WALL CUPD 650X325X700 1 SHF 40031079.11V
cubio wall cupboard. Featuring a heavy duty, reinforced steel housing with up to 1 tonne total capacity with double, perfo panel lined, reinforced doors with perfo backpanel. Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 650x325x700mm
Technical specifications
Attributes
| Number of doors | 2 |
|---|---|
| Height | 700 mm |
| Width | 650 mm |
| Depth | 325 mm |
| Model | 40031079 |
| Colour | blue |
| Type | cubio cupboard |
Show UNSPSC/ECL@SS
£ 336.00 excl. VAT
/ Each
£ 403.20 incl. VAT
- Delivery usually within ( 16 ) days