CUBIO SMLF-13620-1 SYSTEM CABINET 1300MMX650MMX2000
cubio cupboard with perfo doors WxDxH: 1300x650x2000mm RAL 7035/5010
See technical informationSee documentsReferences
Bott:40022019.11V
Rubix:45025590


Documents
Product details : CUBIO SMLF-13620-1 SYSTEM CABINET 1300MMX650MMX2000
cubio cupboard housing. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity and double, perfo panel lined, reinforced, doors. Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 1300x650x2000mm.
Technical specifications
Attributes
| Height | 2000 mm |
|---|---|
| Width | 1300 mm |
| Colour | grey |
| Type | cubio cupboard |
| Depth | 650 mm |
Show UNSPSC/ECL@SS
£ 966.22 excl. VAT
/ Each
£ 1,159.46 incl. VAT
- Delivery usually within ( 16 ) days