BOTT CUBIO SL-866-5 DRAWER CABINET 40020135.11V
cubio drawer cabinet with 5 drawers WxDxH: 800x650x600mm RAL 7035/5010
See technical informationSee documentsReferences
Bott:40020135.11V
Rubix:2599035

Documents
Product details : BOTT CUBIO SL-866-5 DRAWER CABINET 40020135.11V
cubio drawer cabinet with 5 drawers. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity and 100% extension drawers. Drawer configuration: 2x 75mm, 2x 100mm, 1x 150mm (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 800x650x600mm.
Technical specifications
Attributes
| Number of drawers | 5 |
|---|---|
| Height | 600 mm |
| Width | 800 mm |
| Depth | 650 mm |
| Type | drawer cabinet |
| Colour | blue |
Show UNSPSC/ECL@SS
£ 963.06 excl. VAT
/ Each
£ 1,155.67 incl. VAT
- Delivery usually within ( 16 ) days




