BOTT CUBIO SL-6612-8.1 DRAWER CABINET 40019071.11V
cubio drawer cabinet with 8 drawers WxDxH: 650x650x1200mm RAL 7035/5010
See technical informationSee documentsReferences
Bott:40019071.11V
Rubix:2599022

Documents
Product details : BOTT CUBIO SL-6612-8.1 DRAWER CABINET 40019071.11V
cubio drawer cabinet with 8 drawers. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity and 100% extension drawers. Drawer configuration: 2x 75mm, 1x 100mm, 3x 150mm, 2x 200mm (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 650x650x1200mm.
Technical specifications
Attributes
| Number of drawers | 8 |
|---|---|
| Height | 1200 mm |
| Width | 650 mm |
| Depth | 650 mm |
| Type | drawer cabinet |
| Colour | blue |
Show UNSPSC/ECL@SS
£ 1,203.41 excl. VAT
/ Each
£ 1,444.09 incl. VAT
- Delivery usually within ( 16 ) days




